Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3 in. dia, 18 in.L
Mfr # 48PL-CA11-0180-11B-11B
Zoro # G4158126
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 335 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48PL-CA11-0180-11B-11B
- Zoro # G4158126
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 18 in |
Dia. (In.) | 3 |
Length (In.) | 18 |
Static Min. Bend Radius (In.) | 9 |
Length | 18" |
Dynamic Min. Bend Radius (In.) | 19 in |
Details
Max. Working Pressure @ 70 F | 335 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Max. Temp. (F) | 1200 |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Hose Material | 316 Stainless Steel |
Type | Corrugated |
Hose Fitting A Type | MNPT |
Hose Fitting A Material | 304 Stainless Steel |
Hose Fitting B Type | MNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel FNPT |
Hose Fitting B Material | 304 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 335 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 19 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp-T w/ FNPT Branch, 6x2", Iron, 500 psi (0390171528)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB608B)
- DELTA Clear, Knob Handle, Kit (H41)
- ZORO SELECT 3/8" FNPT SS Threaded Cap (4307000006)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18 in L (12PL-CA11-0180-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 18in. L (08PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 6-1/2inL (08PL-CA11-0064-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24in.L (08PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24in.L (12PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 36in. L (16PL-CA11-0360-11D-11D)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (G075SHXJ360)
- Zoro Select Flexible Metal Hoses