Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3 in. dia, 18 in. L
Mfr # 48PL-CA11-0180-11C-11C
Zoro # G4157399
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 335 psi
- Fitting Type MNPT x FNPT
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48PL-CA11-0180-11C-11C
- Zoro # G4157399
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 18 in |
Length (In.) | 18 |
Dia. (In.) | 3 |
Length | 18" |
Dynamic Min. Bend Radius (In.) | 19 in |
Static Min. Bend Radius (In.) | 9 |
Details
Max. Working Pressure @ 70 F | 335 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Temp. Range | 1200 Degrees F |
Hose Material | 316 Stainless Steel |
Max. Temp. (F) | 1200 |
Braid Material | 304 Stainless Steel |
Type | Corrugated |
Item | Flexible Metal Hose Assembly |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting A Material | 316 Stainless Steel |
Hose Fitting B Material | 316 Stainless Steel |
Hose Fittings | 316 Stainless Steel MNPT x 316 Stainless Steel FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 335 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 19 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210801)
- ENCORE 2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain (D50-7200)
- ANVIL UNION BLACK GRND JNT1/2"" (8700162954)
- MOEN Spot Resist Stainless (3942SRS)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24 in.L (32PL-CA11-0240-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/8in. dia, 24in.L (06PL-CA11-0240-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12in. L (08PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24in.L (20PL-CA11-0240-11D-11D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18 in L (12PL-CA11-0180-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 36in. L (08PL-CA11-0360-11D-11D)
- Zoro Select Supply Lines