Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 2in. dia, 24 in. L
Mfr # 32PL-CA11-0240-11D-38D
Zoro # G4158911
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32PL-CA11-0240-11D-38D
- Zoro # G4158911
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 24 in |
Dynamic Min. Bend Radius (In.) | 13 in |
Dia. (In.) | 2 |
Length (In.) | 24 |
Static Min. Bend Radius (In.) | 5 |
Length | 24" |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Malleable Iron |
Temp. Range | 850 Degrees F |
Max. Temp. (F) | 850 |
Hose Material | 316 Stainless Steel |
Type | Corrugated |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Hose Fitting A Type | MNPT |
Hose Fittings | Carbon Steel Male NPT x Malleable Iron |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Material | Malleable Iron |
Hose Fitting A Material | Carbon Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- VITAPUR High Output Ballast (BA-95H)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 10)
- PUMPSPY Silent Inline Check Valve Clear B 1-1/2 (CV-150)
- ZORO SELECT Flexible Metal Hose, 3/8 in. dia, 18 in. L (06PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18in.L (12PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in.L (16PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in. L (16PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3 in. dia, 18 in.L (48PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in. L (12PL-CA11-0240-11C-11C)
- Zoro Select Flexible Metal Hoses