Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 2in. dia, 10-1/2in. L
Mfr # 32PL-CA11-0104-11D-11D
Zoro # G4157146
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 10 1/2 in
- Max. Working Pressure @ 70 F 525 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32PL-CA11-0104-11D-11D
- Zoro # G4157146
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 10 1/2 in |
Static Min. Bend Radius (In.) | 5 |
Dynamic Min. Bend Radius (In.) | 13 in |
Length | 10-1/2" |
Dia. (In.) | 2 |
Length (In.) | 10-1/2 |
Details
Max. Working Pressure @ 70 F | 525 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Hose Material | 316 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 850 |
Type | Corrugated |
Braid Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fitting A Type | MNPT |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Material | Carbon Steel |
Hose Fitting B Material | Carbon Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 10 1/2 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 525 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron No-Hub P-Trap (222506)
- ANDERSON METALS Pipe Nipple Brass 1/2X2-1/2 (38300-0825)
- WATTS Psh Fit Elbow 3/8Ctsx1/2Fptswl (3520-0808/P-436)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8023RE)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 24 in. L (08PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 18in. L (08PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 36 in. L (16PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 36 in. L (04PL-CA11-0360-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 12 inL (24PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in. L (16PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 36in.L (20PL-CA11-0360-11D-38D)
- Zoro Select Supply Lines