Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 2 in. dia, 36 in.L
Mfr # 32PL-CA11-0360-11D-11D
Zoro # G4158406
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 525 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32PL-CA11-0360-11D-11D
- Zoro # G4158406
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 36 in |
Length | 36" |
Static Min. Bend Radius (In.) | 5 |
Length (In.) | 36 |
Dia. (In.) | 2 |
Dynamic Min. Bend Radius (In.) | 13 in |
Details
Max. Working Pressure @ 70 F | 525 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Braid Material | 304 Stainless Steel |
Type | Corrugated |
Max. Temp. (F) | 850 |
Hose Material | 316 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | Carbon Steel |
Hose Fitting A Material | Carbon Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 525 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG coupling With stop, 2" x 2" (25026)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1" Wall (506-AC3410)
- CHEMTROL 2" FNPT Kynar Ball Valve Inline (T65TB-V 2)
- KOHLER Awaken Wall-Mount Supply Elbow With C (98351-BN)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24in.L (12PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24in. L (20PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/8in. dia, 24 in. L (06PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 3 in. dia, 24 in. L (48PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in. L (16PL-CA11-0240-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12in.L (08PL-CA11-0120-11D-11D)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHMU180)
- Zoro Select Flexible Metal Hoses