Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 2 in. dia, 12 in.L
Mfr # 32PL-CA11-0120-11B-11B
Zoro # G4158169
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 525 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32PL-CA11-0120-11B-11B
- Zoro # G4158169
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 12 in |
Length (In.) | 12 |
Dia. (In.) | 2 |
Dynamic Min. Bend Radius (In.) | 13 in |
Length | 12" |
Static Min. Bend Radius (In.) | 5 |
Details
Max. Working Pressure @ 70 F | 525 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Max. Temp. (F) | 1200 |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fitting B Type | MNPT |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel FNPT |
Hose Fitting A Type | MNPT |
Hose Fitting A Material | 304 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 525 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-448 IPS NL BZE FOOT VALV (105-474NL)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip Schedule 80 PVC Tee (PVC 08400 2000HA)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/4" (25396)
- ZORO SELECT 90 Elbow, Brass, 3/4 in, F BSPT, Class 125 (ZUSA-PF-10366)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 10-1/2in. L (32PL-CA11-0104-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12in. L (16PL-CA11-0120-11D-38D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12 in.L (12PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24in.L (12PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24in.L (24PL-CA11-0240-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18in. L (16PL-CA11-0180-11D-11D)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CM240)
- Zoro Select Flexible Metal Hoses