Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1in. dia, 36in. L
Mfr # 16PL-CA11-0360-11D-11D
Zoro # G4158467
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 650 psi
- Fitting Type MNPT x MNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16PL-CA11-0360-11D-11D
- Zoro # G4158467
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 36 in |
Length | 36" |
Dia. (In.) | 1 |
Dynamic Min. Bend Radius (In.) | 9 in |
Length (In.) | 36 |
Static Min. Bend Radius (In.) | 2.8 |
Details
Max. Working Pressure @ 70 F | 650 psi |
Fitting Type | MNPT x MNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Max. Temp. (F) | 850 |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Braid Material | 304 Stainless Steel |
Hose Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Material | Carbon Steel |
Hose Fittings | Carbon Steel MNPT x Carbon Steel MNPT |
Hose Fitting A Material | Carbon Steel |
Hose Fitting B Type | MNPT |
Hose Cover Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 650 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPLUMB Drain Opener Sulfuric Acid Qt (DC1Q)
- ZURN Elongated Wall Hung Flush Valve Toilet (with Antimicrobial Glaze) (Z5615-BWL-AM)
- BSC PREFERRED Thick-Wall Clear Threaded PVC Pipe Nipple for Water Threaded on Both Ends 4 Long 1-1/2 NPT (4677T34)
- ZURN 3/8" Cleanout Wrench, Metal and Plastic (P1470-PW)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 6-1/2inL (08PL-CA11-0064-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18in. L (20PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 18 in. L (08PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3in. dia, 36 in. L (48PL-CA11-0360-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 9in. L (24PL-CA11-0090-11D-11D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Metal Hose (G025SM120)
- Zoro Select Flexible Metal Hoses