Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1in. dia, 12 in. L
Mfr # 16PL-CA11-0120-11B-38B
Zoro # G4158738
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16PL-CA11-0120-11B-38B
- Zoro # G4158738
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 in |
Dynamic Min. Bend Radius (In.) | 9 in |
Length (In.) | 12 |
Static Min. Bend Radius (In.) | 2.8 |
Length | 12" |
Dia. (In.) | 1 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Type | Corrugated |
Max. Temp. (F) | 1200 |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Hose Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel 150 LB FNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fitting A Material | 304 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size 10 PK (6CTE8)
- ISPRING 2Stage Whole House Water Filtration System (WGB21BM)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type M (MH06010)
- CHARLOTTE PIPE AND FOUNDRY Trap+Union P La 1.5X1.5 (ABS00711P0600)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18in.L (12PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12 in. L (12PL-CA11-0120-11C-11C)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 36in.L (32PL-CA11-0360-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/8in. dia, 24 in. L (06PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in.L (12PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 24 in. L (32PL-CA11-0240-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36in.L (08PL-CA11-0360-11C-38C)
- Zoro Select Supply Lines