Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1/4in. dia, 36in.L
Mfr # 04PL-CA11-0360-11D-11D
Zoro # G4158589
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 2,500 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 04PL-CA11-0360-11D-11D
- Zoro # G4158589
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 36 in |
Dynamic Min. Bend Radius (In.) | 5 in |
Dia. (In.) | 1/4 |
Static Min. Bend Radius (In.) | 1.0 |
Length | 36" |
Length (In.) | 36 |
Details
Max. Working Pressure @ 70 F | 2,500 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 850 |
Type | Corrugated |
Braid Material | 304 Stainless Steel |
Hose Material | 316 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Hose Fitting B Material | Carbon Steel |
Hose Fitting A Type | MNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fitting A Material | Carbon Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 2,500 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Tee, 14mm (PUT14)
- ZORO SELECT 1/8" MNPT x 13/32" TBE Brass Close Pipe Nipple Sch 40 (706112-02)
- BECK 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049007)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Op, 2" Male (DSS-8000-FS)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36in.L (08PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 36 in. L (08PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24in. L (32PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24in.L (16PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24in. L (12PL-CA11-0240-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 12 in. L (08PL-CA11-0120-11B-38B)
- HOSE MASTER 3/8" Dia x 18" L 321 SS Flexible Metal Hose (G037SHXJ180)
- Zoro Select Supply Lines