Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1/4in. dia, 36in. L
Mfr # 04PL-CA11-0360-11B-11B
Zoro # G4158379
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 2,400 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04PL-CA11-0360-11B-11B
- Zoro # G4158379
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 36 in |
Length | 36" |
Static Min. Bend Radius (In.) | 1 |
Length (In.) | 36 |
Dynamic Min. Bend Radius (In.) | 5 in |
Dia. (In.) | 1/4 |
Details
Max. Working Pressure @ 70 F | 2,400 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Type | Corrugated |
Item | Flexible Metal Hose Assembly |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Max. Temp. (F) | 1200 |
Hose Fitting A Type | MNPT |
Hose Fitting B Type | FNPT |
Hose Fitting B Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel FNPT |
Hose Fitting A Material | 304 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 2,400 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL STEM ASSMB 1 1/2 in. -3 in. V5011ACFG (311619A)
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4200LC)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 12 In L (4DXT5)
- WATERSAVER Serrated Hose End, 3/8 In (BO140S)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18in. L (20PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36in.L (12PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 36 in. L (12PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in.L (08PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in.L (16PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in.L (16PL-CA11-0120-11B-11B)
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM150SHM120)
- Zoro Select Supply Lines