Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1/4in. dia, 18in.L
Mfr # 04PL-CA11-0180-11B-11B
Zoro # G4158397
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 2,400 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04PL-CA11-0180-11B-11B
- Zoro # G4158397
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 18 in |
Static Min. Bend Radius (In.) | 1 |
Dynamic Min. Bend Radius (In.) | 5 in |
Length (In.) | 18 |
Length | 18" |
Dia. (In.) | 1/4 |
Details
Max. Working Pressure @ 70 F | 2,400 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Type | Corrugated |
Braid Material | 304 Stainless Steel |
Max. Temp. (F) | 1200 |
Hose Material | 316 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Hose Tube Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fitting A Material | 304 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel FNPT |
Hose Fitting B Type | FNPT |
Hose Fitting A Type | MNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 2,400 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cold Color Index, Plastic (59454002)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095HW)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7014664)
- BRASSCRAFT STRAIGHT VALVE 3/8""X3/8 (G2R10X CD)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-11C)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 12in. L (32PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18in. L (20PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 6-1/2inL (08PL-CA11-0064-11D-11D)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24in. L (32PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12in.L (20PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24in.L (24PL-CA11-0240-11D-38D)
- Zoro Select Supply Lines