Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1/4 in. dia, 24 in.L
Mfr # 04PL-CA11-0240-11B-38B
Zoro # G4158878
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 04PL-CA11-0240-11B-38B
- Zoro # G4158878
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 24 in |
Dynamic Min. Bend Radius (In.) | 5 in |
Static Min. Bend Radius (In.) | 1.0 |
Length (In.) | 24 |
Length | 24" |
Dia. (In.) | 1/4 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Type | Corrugated |
Max. Temp. (F) | 1200 |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Hose Fitting B Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel 150 LB FNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting B Type | FNPT |
Hose Fitting A Material | 304 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMPSPY Silent Inline Check Valve Clear B 1-1/2 (CV-150)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- PARKER String Wound Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (11R30)
- LEGRIS Nylon Union Tee, Push-to-Connect, Imperial, For 1/4 In, Black, 10 Pk (3104 56 00)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in.L (12PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24in.L (16PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 24in.L (20PL-CA11-0240-11D-38D)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24in. L (32PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12in.L (08PL-CA11-0120-11D-11D)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 10-1/2in. L (32PL-CA11-0104-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 12 in. L (16PL-CA11-0120-11B-38B)
- Zoro Select Supply Lines