Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1/4 in. dia, 18 in. L
Mfr # 04PL-CA11-0180-11C-38C
Zoro # G4158056
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 04PL-CA11-0180-11C-38C
- Zoro # G4158056
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 18 in |
Length (In.) | 18 |
Dia. (In.) | 1/4 |
Length | 18" |
Dynamic Min. Bend Radius (In.) | 5 in |
Static Min. Bend Radius (In.) | 1 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Temp. Range | 1200 Degrees F |
Max. Temp. (F) | 1200 |
Type | Corrugated |
Item | Flexible Metal Hose Assembly |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fittings | 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT |
Hose Fitting B Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (520-SSPPU-DST)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- HAYWARD FLOW CONTROL 2", PVC, Replacement Basket (BS12001/8)
- ALLPOINTS Hook, Coat(W/Bumper, Cp) (1412145)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36in. L (24PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in. L (16PL-CA11-0240-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 18 in. L (04PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 18 in. L (32PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 36 in. L (32PL-CA11-0360-11D-38D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36in.L (12PL-CA11-0360-11C-38C)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050CM120)
- Zoro Select Supply Lines