Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1/4 in. dia, 12 in.L
Mfr # 04PL-CA11-0120-11C-38C
Zoro # G4158065
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04PL-CA11-0120-11C-38C
- Zoro # G4158065
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 12 in |
Length | 12" |
Dynamic Min. Bend Radius (In.) | 5 in |
Static Min. Bend Radius (In.) | 1 |
Dia. (In.) | 1/4 |
Length (In.) | 12 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Temp. Range | 1200 Degrees F |
Type | Corrugated |
Max. Temp. (F) | 1200 |
Hose Material | 316 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Braid Material | 304 Stainless Steel |
Hose Fittings | 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Material | 316 Stainless Steel |
Hose Fitting A Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting B Type | FNPT |
Hose Cover Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602C)
- SMITH LIGHT COMMERCIAL Sillcock, 3/4 in., ABS (560-11)
- BECK 3/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019406)
- OASE BioPress 1000 Pressurized Filter, w/UV (45451)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24in. L (12PL-CA11-0240-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in.L (08PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24 inL (24PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36in.L (24PL-CA11-0360-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36in.L (08PL-CA11-0360-11C-38C)
- HOSE MASTER 3" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0300)
- Zoro Select Flexible Metal Hoses