Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1/2in. dia, 36in. L
Mfr # 08PL-CA11-0360-11D-11D
Zoro # G4158528
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,175 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08PL-CA11-0360-11D-11D
- Zoro # G4158528
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 36 in |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 5 in |
Length (In.) | 36 |
Dia. (In.) | 1/2 |
Static Min. Bend Radius (In.) | 1.5 |
Details
Max. Working Pressure @ 70 F | 1,175 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 850 |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Type | Corrugated |
Hose Fitting B Type | FNPT |
Hose Fitting A Material | Carbon Steel |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | Carbon Steel |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 1,175 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Push Button Actuator-White (7381092-200.0200A)
- SLOAN Royal 116 Royal 116 (3010400)
- WESTBRASS Standard 5-1/2" Tub Spout in Satin Nickel (D310-07)
- ZORO SELECT Black Nipple, Welded, 3/4x6 1/2 (793MA5)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 12 in.L (32PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/8 in. dia, 18 in. L (06PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12in. L (12PL-CA11-0120-11D-11D)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24in.L (32PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 6-1/2inL (08PL-CA11-0064-11D-11D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHM180)
- Zoro Select Supply Lines