Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1/2in. dia, 18in. L
Mfr # 08PL-CA11-0180-11D-11D
Zoro # G4158546
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 1,175 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 08PL-CA11-0180-11D-11D
- Zoro # G4158546
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 18 in |
Static Min. Bend Radius (In.) | 1.5 |
Length | 18" |
Length (In.) | 18 |
Dynamic Min. Bend Radius (In.) | 5 in |
Dia. (In.) | 1/2 |
Details
Max. Working Pressure @ 70 F | 1,175 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Item | Flexible Metal Hose Assembly |
Hose Material | 316 Stainless Steel |
Max. Temp. (F) | 850 |
Braid Material | 304 Stainless Steel |
Type | Corrugated |
Hose Fitting B Type | FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Material | Carbon Steel |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Hose Fitting B Material | Carbon Steel |
Hose Fitting A Type | MNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 1,175 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type A Sch 40 (4381023850)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN8AE36ABCP)
- KORKY Flapper, Fits Older Brass Flush Valves (2000BP)
- PFISTER Tub Rough-In Valve, Roman, 1/2", 3-Hole (0X6-050R)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 36 in.L (20PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in. L (16PL-CA11-0240-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in. L (08PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in.L (16PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 18 in. L (04PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 24 in. L (16PL-CA11-0240-11B-38B)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SMU360)
- Zoro Select Flexible Metal Hoses