Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1/2in. dia, 12 in. L
Mfr # 08PL-CA11-0120-11B-38B
Zoro # G4158817
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08PL-CA11-0120-11B-38B
- Zoro # G4158817
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 12 in |
Length | 12" |
Dia. (In.) | 1/2 |
Length (In.) | 12 |
Dynamic Min. Bend Radius (In.) | 5 in |
Static Min. Bend Radius (In.) | 1.5 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 1200 |
Braid Material | 304 Stainless Steel |
Hose Material | 316 Stainless Steel |
Type | Corrugated |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel 150 LB FNPT |
Hose Fitting A Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting B Type | FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-CP)
- ZORO SELECT 3/4" x 3/4" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P488)
- KOHLER Brenham Wall Mount Lavatory (1997-SS1-0)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LR-SS)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24 in.L (20PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 9in. L (24PL-CA11-0090-11D-11D)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 36in. L (32PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 3 in. dia, 18 in.L (48PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12in. L (08PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in L (08PL-CA11-0240-11D-38D)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GZ050SHXJ120)
- Zoro Select Flexible Metal Hoses