Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1/2 in. dia, 12in.L
Mfr # 08PL-CA11-0120-11D-11D
Zoro # G4157286
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 1,175 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08PL-CA11-0120-11D-11D
- Zoro # G4157286
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 12 in |
Dia. (In.) | 1/2 |
Length (In.) | 12 |
Length | 12" |
Dynamic Min. Bend Radius (In.) | 5 in |
Static Min. Bend Radius (In.) | 1.5 |
Details
Max. Working Pressure @ 70 F | 1,175 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Type | Corrugated |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 850 |
Hose Fitting A Material | Carbon Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Hose Fitting B Type | FNPT |
Hose Fitting B Material | Carbon Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 1,175 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-3-304)
- NIBCO 3/4" NOM FTG x 3/4" FNPT Copper Adapter (C6032 3/4)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- MILWAUKEE TOOL 1/4 in. - 7/8 in. Streamline ACR Jaw Kit for M18 FORCE LOGIC Press Tools (49-16-2661M)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24 in. L (12PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 18in. L (08PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 24in.L (20PL-CA11-0240-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36in. L (24PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in.L (08PL-CA11-0120-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24in.L (16PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24in.L (24PL-CA11-0240-11D-38D)
- Zoro Select Flexible Metal Hoses