Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1/2 in. dia, 12 in. L
Mfr # 08PL-CA11-0120-11C-11C
Zoro # G4157660
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 1,175 psi
- Fitting Type MNPT x FNPT
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08PL-CA11-0120-11C-11C
- Zoro # G4157660
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 12 in |
Dynamic Min. Bend Radius (In.) | 5 in |
Dia. (In.) | 1/2 |
Length | 12" |
Static Min. Bend Radius (In.) | 1.5 |
Length (In.) | 12 |
Details
Max. Working Pressure @ 70 F | 1,175 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Temp. Range | 1200 Degrees F |
Max. Temp. (F) | 1200 |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Braid Material | 304 Stainless Steel |
Hose Material | 316 Stainless Steel |
Hose Fitting B Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fittings | 316 Stainless Steel MNPT x 316 Stainless Steel FNPT |
Hose Fitting A Type | MNPT |
Hose Fitting B Type | FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 1,175 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Diaphragm Kit, For Toilets, Urinals (P6000-ECA-ONE)
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 80 (0332638402)
- DELTA Extension Kit, Integratd Dvrtr27 Seris Ch (RP90543)
- STRATAFLO PRODUCTS INC. 2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-200)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 24 in.L (32PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18in.L (16PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in. L (08PL-CA11-0240-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in. L (08PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 18 in. L (04PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 12in. L (04PL-CA11-0120-11D-11D)
- HOSE MASTER 4" Dia x 18" L 321 SS Flexible Metal Hose (G400SM180)
- Zoro Select Supply Lines