Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1 in. dia, 36in. L
Mfr # 16PL-CA11-0360-11D-38D
Zoro # G4158990
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16PL-CA11-0360-11D-38D
- Zoro # G4158990
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 36 in |
Dia. (In.) | 1 |
Dynamic Min. Bend Radius (In.) | 9 in |
Length (In.) | 36 |
Length | 36" |
Static Min. Bend Radius (In.) | 2.8 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Malleable Iron |
Temp. Range | 850 Degrees F |
Braid Material | 304 Stainless Steel |
Type | Corrugated |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 850 |
Hose Material | 316 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting A Material | Carbon Steel |
Hose Fittings | Carbon Steel Male NPT x Malleable Iron |
Hose Fitting B Type | FNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Material | Malleable Iron |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- ALL-SOURCE Hose Bib Vacuum Breaker (456276)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 3-Way (7060601)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 36 in. L (08PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12 inL (20PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 12 in. L (08PL-CA11-0120-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18 in. L (08PL-CA11-0180-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18 in. L (16PL-CA11-0180-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18in. L (20PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/8in. dia, 24 in. L (06PL-CA11-0240-11B-38B)
- Zoro Select Flexible Metal Hoses