Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1 in. dia, 36 in.L
Mfr # 16PL-CA11-0360-11B-11B
Zoro # G4158257
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 650 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16PL-CA11-0360-11B-11B
- Zoro # G4158257
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 36 in |
Length | 36" |
Length (In.) | 36 |
Static Min. Bend Radius (In.) | 2.8 |
Dia. (In.) | 1 |
Dynamic Min. Bend Radius (In.) | 9 in |
Details
Max. Working Pressure @ 70 F | 650 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Max. Temp. (F) | 1200 |
Type | Corrugated |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Material | 304 Stainless Steel |
Hose Fitting B Type | MNPT |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fitting A Type | MNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 650 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Globe Valve, Class 800, 1/2 In., FNPT (4371006370)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF45-S-SR Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-3336)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Matte Black (26294-BL)
- ISPRING Greatwell RO Membrane 75 GPD Replacement Membrane (MC7)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 36in.L (32PL-CA11-0360-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 18in. L (12PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 18 in.L (32PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 36 in. L (04PL-CA11-0360-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in. L (16PL-CA11-0240-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24in.L (08PL-CA11-0240-11C-38C)
- HOSE MASTER 2" Dia x 9" L SS Flexible Metal Hose (G200PF090)
- Zoro Select Supply Lines