Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1 in. dia, 36 in. L
Mfr # 16PL-CA11-0360-11C-11C
Zoro # G4157557
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 650 psi
- Fitting Type MNPT x FNPT
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16PL-CA11-0360-11C-11C
- Zoro # G4157557
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 36 in |
Dia. (In.) | 1 |
Length (In.) | 36 |
Dynamic Min. Bend Radius (In.) | 9 in |
Static Min. Bend Radius (In.) | 2.8 |
Length | 36" |
Details
Max. Working Pressure @ 70 F | 650 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Temp. Range | 1200 Degrees F |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 1200 |
Type | Corrugated |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fitting B Material | 316 Stainless Steel |
Hose Fittings | 316 Stainless Steel MNPT x 316 Stainless Steel FNPT |
Hose Fitting A Type | MNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 650 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-5500NL FIP x FIP CURB STO (314-255NL)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- BRASSCRAFT SWBOO-18N 3/4 X 3/4 FIP 18 IN PROCOAT SS (SWB00-18N)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36 in.L (24PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 6-1/2inL (08PL-CA11-0064-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 36in.L (24PL-CA11-0360-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24 in.L (24PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 24 in. L (16PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in.L (16PL-CA11-0120-11B-11B)
- HOSE MASTER 2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0200)
- Zoro Select Flexible Metal Hoses