Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1 in. dia, 24 in. L
Mfr # 16PL-CA11-0240-11C-11C
Zoro # G4157566
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 650 psi
- Fitting Type MNPT x FNPT
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16PL-CA11-0240-11C-11C
- Zoro # G4157566
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 24 in |
Length (In.) | 24 |
Dynamic Min. Bend Radius (In.) | 9 in |
Length | 24" |
Dia. (In.) | 1 |
Static Min. Bend Radius (In.) | 2.8 |
Details
Max. Working Pressure @ 70 F | 650 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Temp. Range | 1200 Degrees F |
Hose Material | 316 Stainless Steel |
Max. Temp. (F) | 1200 |
Item | Flexible Metal Hose Assembly |
Braid Material | 304 Stainless Steel |
Type | Corrugated |
Hose Fitting B Type | MNPT |
Hose Fitting B Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting A Material | 316 Stainless Steel |
Hose Fittings | 316 Stainless Steel MNPT x 316 Stainless Steel FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 650 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3250477)
- CASH ACME VALVE RELIEF 3/4"" 175PSI (16132A-0175)
- LEGEND VALVE 1-1/2 X 3/4 GALV. HEX BUSHING (352-622C)
- GROHE Tempesta Ntempcosmopolitan 100 Iv Headsh (26043EN1)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 24 in. L (04PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36 in L (08PL-CA11-0360-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12in.L (08PL-CA11-0120-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/4in.dia, 8-1/2inL (20PL-CA11-0084-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36 in.L (24PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18in. L (16PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 24 in.L (04PL-CA11-0240-11B-38B)
- Zoro Select Supply Lines