Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1 in. dia, 12 in. L
Mfr # 16PL-CA11-0120-11C-11C
Zoro # G4157581
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 650 psi
- Fitting Type MNPT x FNPT
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16PL-CA11-0120-11C-11C
- Zoro # G4157581
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 in |
Static Min. Bend Radius (In.) | 2.8 |
Dia. (In.) | 1 |
Dynamic Min. Bend Radius (In.) | 9 in |
Length (In.) | 12 |
Length | 12" |
Details
Max. Working Pressure @ 70 F | 650 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Temp. Range | 1200 Degrees F |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Hose Material | 316 Stainless Steel |
Max. Temp. (F) | 1200 |
Braid Material | 304 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting A Material | 316 Stainless Steel |
Hose Fittings | 316 Stainless Steel MNPT x 316 Stainless Steel FNPT |
Hose Fitting B Material | 316 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 650 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK CROSS (350-374C)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2472EPBN)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 5m, PK10 (G1PE5-Q)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 36in. L (32PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24 in.L (20PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in.L (16PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 12in.L (04PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24 in.L (24PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24 in. L (12PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 18in. L (24PL-CA11-0180-11C-38C)
- Zoro Select Flexible Metal Hoses