Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/4in.dia, 8-1/2inL
Mfr # 20PL-CA11-0084-11D-11D
Zoro # G4157207
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 8 1/2 in
- Max. Working Pressure @ 70 F 575 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PL-CA11-0084-11D-11D
- Zoro # G4157207
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 8 1/2 in |
Dia. (In.) | 1-1/4 |
Length | 8-1/2" |
Length (In.) | 8-1/2 |
Dynamic Min. Bend Radius (In.) | 10 in |
Static Min. Bend Radius (In.) | 3.5 |
Details
Max. Working Pressure @ 70 F | 575 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Hose Material | 316 Stainless Steel |
Max. Temp. (F) | 850 |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Hose Fitting A Material | Carbon Steel |
Hose Fitting A Type | MNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Hose Fitting B Material | Carbon Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 8 1/2 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 575 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mirrored Door Assembly (1202708)
- MIDWEST FASTENER 12 Gauge 3" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-300-12PWKP)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (801-131)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 24 in.L (32PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12 in L (12PL-CA11-0120-11D-38D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 7 in. L (12PL-CA11-0070-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24in. L (24PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 12in. L (04PL-CA11-0120-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 36 in.L (20PL-CA11-0360-11B-38B)
- SPEAKMAN Water Hose (A-5H)
- Zoro Select Supply Lines