Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/4in. dia, 24in.L
Mfr # 20PL-CA11-0240-11D-11D
Zoro # G4158458
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 575 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PL-CA11-0240-11D-11D
- Zoro # G4158458
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 24 in |
Dia. (In.) | 1-1/4 |
Length (In.) | 24 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 10 in |
Static Min. Bend Radius (In.) | 3.5 |
Details
Max. Working Pressure @ 70 F | 575 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Item | Flexible Metal Hose Assembly |
Braid Material | 304 Stainless Steel |
Hose Material | 316 Stainless Steel |
Max. Temp. (F) | 850 |
Type | Corrugated |
Hose Tube Material | 316 Stainless Steel |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Hose Fitting B Type | FNPT |
Hose Fitting A Type | MNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Material | Carbon Steel |
Hose Fitting B Material | Carbon Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 575 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone Sink, SS, LRAD1517601, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1517601)
- HOLO-KROME HOLO-KROME 1/16 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11100)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- ALLPOINTS Roller Tt W/Metal Tips (138233)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in. L (16PL-CA11-0360-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 12 in.L (04PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 18in.L (24PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24in.L (24PL-CA11-0240-11D-11D)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 12in. L (32PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3in. dia, 36 in. L (48PL-CA11-0360-11C-11C)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SM180)
- Zoro Select Flexible Metal Hoses