Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/4in. dia, 24 in.L
Mfr # 20PL-CA11-0240-11B-38B
Zoro # G4158686
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PL-CA11-0240-11B-38B
- Zoro # G4158686
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 24 in |
Dia. (In.) | 1-1/4 |
Static Min. Bend Radius (In.) | 3.5 |
Length (In.) | 24 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 10 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Type | Corrugated |
Max. Temp. (F) | 1200 |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Hose Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting A Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel FNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fitting B Type | FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 3/4" Pipe Size (6AYU0)
- T&S BRASS Hot Spindle Assembly (002714-40)
- ZORO SELECT 1-1/4" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG4)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1-1/2" Tube (ZUSA-TF-VAC-54)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24in.L (16PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 12 in.L, Corrugated (04PL-CA11-0120-11D-38D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 12 in.L (32PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36 in.L (16PL-CA11-0360-11B-11B)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CMU240)
- Zoro Select Supply Lines