Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/4 in. dia, 36in.L
Mfr # 20PL-CA11-0360-11D-38D
Zoro # G4158966
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PL-CA11-0360-11D-38D
- Zoro # G4158966
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 36 in |
Dia. (In.) | 1-1/4 |
Length (In.) | 36 |
Dynamic Min. Bend Radius (In.) | 10 in |
Static Min. Bend Radius (In.) | 3.5 |
Length | 36" |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Malleable Iron |
Temp. Range | 850 Degrees F |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 850 |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Type | Corrugated |
Hose Fitting A Type | MNPT |
Hose Fitting B Type | FNPT |
Hose Fittings | Carbon Steel Male NPT x Malleable Iron |
Hose Fitting A Material | Carbon Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Material | Malleable Iron |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2-1/2" FNPT SS Reducing Coupling (4381036680)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 40 (5P733)
- THRIFCO PLUMBING 1-1/2 Inch Copper Male Adapter (5436102)
- DORMONT Gas Connector, 1/2 x60 In L, 53,200 BTU (20C-3122-60)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 6-1/2inL (08PL-CA11-0064-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in.L (16PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24 in.L (24PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12in.L (20PL-CA11-0120-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1-1/4in.dia, 8-1/2inL (20PL-CA11-0084-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075SMU120)
- Zoro Select Supply Lines