Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/4 in. dia, 36 inL
Mfr # 20PL-CA11-0360-11B-11B
Zoro # G4158239
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 575 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20PL-CA11-0360-11B-11B
- Zoro # G4158239
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 36 in |
Dynamic Min. Bend Radius (In.) | 10 in |
Length (In.) | 36 |
Static Min. Bend Radius (In.) | 3.5 |
Dia. (In.) | 1-1/4 |
Length | 36" |
Details
Max. Working Pressure @ 70 F | 575 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Item | Flexible Metal Hose Assembly |
Braid Material | 304 Stainless Steel |
Max. Temp. (F) | 1200 |
Hose Material | 316 Stainless Steel |
Type | Corrugated |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel FNPT |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | 304 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fitting A Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 575 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 80 (464-600X)
- ACORN CONTROLS Red PE Tubing, 1/8" O.D. x 10 Ft. (2153-010-199)
- PHOENIX ACRYLIC TUB HANDLE FOR NIBCO (PF187002)
- PIONEER FAUCETS Pull-Down Spray Head And Spray Head Hose-1.8 GPM, Polished Chrome (X-4200180)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18in. L (08PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24in.L (24PL-CA11-0240-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 36 in.L (20PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in. L (08PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 18in.L (24PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 36in. L (32PL-CA11-0360-11B-38B)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SM360)
- Zoro Select Flexible Metal Hoses