Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/4 in. dia, 24in.L
Mfr # 20PL-CA11-0240-11D-38D
Zoro # G4158975
original price:
$85.19
5% off
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20PL-CA11-0240-11D-38D
- Zoro # G4158975
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 24 in |
Dia. (In.) | 1-1/4 |
Static Min. Bend Radius (In.) | 3.5 |
Length (In.) | 24 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 10 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Malleable Iron |
Temp. Range | 850 Degrees F |
Max. Temp. (F) | 850 |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Hose Fitting A Material | Carbon Steel |
Hose Fittings | Carbon Steel Male NPT x Malleable Iron |
Hose Cover Material | 316 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Material | Malleable Iron |
Hose Fitting A Type | MNPT |
Hose Fitting B Type | FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, Steel (CN40)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (956N-3/4)
- KOHLER Canister Flush Valve Kit (RGP1069722)
- BRADLEY Sprayhead Grommet Circle (124-020C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18 in. L (12PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 36in.L (32PL-CA11-0360-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 36in. L (04PL-CA11-0360-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/8 in. dia, 36 in. L (06PL-CA11-0360-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in. L (16PL-CA11-0180-11C-11C)
- HOSE MASTER 3/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ075SMU240)
- Zoro Select Flexible Metal Hoses