Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/4 in. dia, 18in.L
Mfr # 20PL-CA11-0180-11D-38D
Zoro # G4158981
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PL-CA11-0180-11D-38D
- Zoro # G4158981
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 18 in |
Dynamic Min. Bend Radius (In.) | 10 in |
Length (In.) | 18 |
Dia. (In.) | 1-1/4 |
Length | 18" |
Static Min. Bend Radius (In.) | 3.5 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Malleable Iron |
Temp. Range | 850 Degrees F |
Hose Material | 316 Stainless Steel |
Max. Temp. (F) | 850 |
Type | Corrugated |
Item | Flexible Metal Hose Assembly |
Braid Material | 304 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fittings | Carbon Steel Male NPT x Malleable Iron |
Hose Fitting A Material | Carbon Steel |
Hose Fitting B Material | Malleable Iron |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Check Valve Kit (173720)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male (ZUSA-STF-BW-150)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-2G)
- LEGEND VALVE 3/4" FIP X FIP DROP EAR EL NL (302-228NL)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 12in. L (32PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in.L (12PL-CA11-0360-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12in.L (16PL-CA11-0120-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in. L (16PL-CA11-0240-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/8in. dia, 24 in. L (06PL-CA11-0240-11B-38B)
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM150SHM180)
- Zoro Select Supply Lines