Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/2in. dia, 24in.L
Mfr # 24PL-CA11-0240-11D-11D
Zoro # G4158430
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24PL-CA11-0240-11D-11D
- Zoro # G4158430
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 24 in |
Length (In.) | 24 |
Dynamic Min. Bend Radius (In.) | 11 in |
Static Min. Bend Radius (In.) | 3.9 |
Dia. (In.) | 1-1/2 |
Length | 24" |
Details
Max. Working Pressure @ 70 F | 531 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Item | Flexible Metal Hose Assembly |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Type | Corrugated |
Max. Temp. (F) | 850 |
Hose Fitting B Type | FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Material | Carbon Steel |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Hose Fitting A Material | Carbon Steel |
Hose Fitting A Type | MNPT |
Hose Cover Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT SS Cross (4381033860)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHM360)
- ZORO SELECT 2" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020014)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, 304SS (200100-4-555)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in.L (16PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 18in.L (24PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in.L (16PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in. L (16PL-CA11-0360-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 36 inL (24PL-CA11-0360-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12in.L (20PL-CA11-0120-11C-38C)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ125SHXJ120)
- Zoro Select Supply Lines