Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/2in. dia, 18 in.L
Mfr # 24PL-CA11-0180-11B-38B
Zoro # G4158668
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24PL-CA11-0180-11B-38B
- Zoro # G4158668
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 18 in |
Dynamic Min. Bend Radius (In.) | 11 in |
Length (In.) | 18 |
Length | 18" |
Dia. (In.) | 1-1/2 |
Static Min. Bend Radius (In.) | 3.9 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Hose Material | 316 Stainless Steel |
Type | Corrugated |
Max. Temp. (F) | 1200 |
Item | Flexible Metal Hose Assembly |
Braid Material | 304 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fitting A Type | MNPT |
Hose Fitting A Material | 304 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel 150 LB FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Warm Cherry w/ 3 CM White Zeus Quartz Top (147-114-V26-WCH-3WZ)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Code Trap (ZR505LAW-PC)
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL302)
- LASCO FITTINGS 45 Elbow, 2 in, Schedule 40, White (423020BC)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 36 in.L (20PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18in.L (16PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/8 in. dia, 36 in. L (06PL-CA11-0360-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in.L (12PL-CA11-0360-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 12in.L (04PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/8in. dia, 24 in. L (06PL-CA11-0240-11B-38B)
- SWAGELOK FLEXIBLE METAL STAINLESS 3/8IN 14-1/2IN BRAIDED HOSE (SS-6HO-6-S6)
- Zoro Select Flexible Metal Hoses