Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/2 in. dia, 36 inL
Mfr # 24PL-CA11-0360-11B-11B
Zoro # G4158211
original price:
$154.92
14% off
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24PL-CA11-0360-11B-11B
- Zoro # G4158211
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 36 in |
Static Min. Bend Radius (In.) | 3.9 |
Dia. (In.) | 1-1/2 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 11 in |
Length (In.) | 36 |
Details
Max. Working Pressure @ 70 F | 531 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 1200 |
Type | Corrugated |
Hose Material | 316 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel FNPT |
Hose Fitting B Type | FNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Material | 304 Stainless Steel |
Hose Fitting A Type | MNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Bushing, Steel, 3/4 x 1/4 in, NPT (0319905683)
- KOHLER 0 in Mount, 1 Hole Artifacts 2-Hole Kitchen Sink Faucet (99262-SN)
- ELDON JAMES Elbow, Threaded, Nylon, 1/2 In NPT, PK10 (L8-4BN)
- WATTS Repair Kit Rk009M3Rt- 3/4" (0888526)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in.L (16PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 18in.L (24PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24in. L (12PL-CA11-0240-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 18in. L (08PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12in. L (16PL-CA11-0120-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12in.L (20PL-CA11-0120-11C-11C)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24in. L (32PL-CA11-0240-11C-38C)
- Zoro Select Supply Lines