Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/2 in. dia, 24in.L
Mfr # 24PL-CA11-0240-11D-38D
Zoro # G4158948
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24PL-CA11-0240-11D-38D
- Zoro # G4158948
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 24 in |
Length (In.) | 24 |
Dynamic Min. Bend Radius (In.) | 11 in |
Static Min. Bend Radius (In.) | 3.9 |
Length | 24" |
Dia. (In.) | 1-1/2 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Malleable Iron |
Temp. Range | 850 Degrees F |
Max. Temp. (F) | 850 |
Type | Corrugated |
Item | Flexible Metal Hose Assembly |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | Malleable Iron |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fitting A Material | Carbon Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fittings | Carbon Steel Male NPT x Malleable Iron |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42006)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-CL Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16091)
- THRIFCO PLUMBING 3/4 X 1/2 Inch Brass Reducer Coupling (5318032)
- MOEN Handheld Shower, 3-3/16" Face Dia. (52748EP15)
- ZORO SELECT Flexible Metal Hose, 12 in.L, Corrugated (04PL-CA11-0120-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 36 in. L (08PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 12in. L (32PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 24 in. L (16PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 10-1/2in. L (32PL-CA11-0104-11D-11D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12 in. L (12PL-CA11-0120-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/8 in. dia, 18 in. L (06PL-CA11-0180-11C-11C)
- Zoro Select Supply Lines