Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/2 in. dia, 18in.L
Mfr # 24PL-CA11-0180-11C-11C
Zoro # G4157496
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Type MNPT x FNPT
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24PL-CA11-0180-11C-11C
- Zoro # G4157496
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 18 in |
Length (In.) | 18 |
Dynamic Min. Bend Radius (In.) | 11 in |
Dia. (In.) | 1-1/2 |
Length | 18" |
Static Min. Bend Radius (In.) | 3.9 |
Details
Max. Working Pressure @ 70 F | 531 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Temp. Range | 1200 Degrees F |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 1200 |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Type | Corrugated |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fittings | 316 Stainless Steel MNPT x 316 Stainless Steel FNPT |
Hose Fitting A Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fitting B Material | 316 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221702)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1/2 in. (900721-1)
- LEGEND VALVE 1" X 1/2" BLACK RED. ELBOW (350-112C)
- CPC QUICK DISCONNECT (HFCD24835)
- ZORO SELECT Flexible Metal Hose, 3/8 in. dia, 36 in. L (06PL-CA11-0360-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in.L (16PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 18 in. L (32PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 24 in. L (08PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18 in L (12PL-CA11-0180-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18in. L (16PL-CA11-0180-11D-11D)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CMU180)
- Zoro Select Flexible Metal Hoses