Shop All Pavement Markings
Zoro Select
Flexible Marker Stake, Fiberglass, White/Orange on Orange
Mfr # FMK611ORORWT
Zoro # G5182737
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Tape/Decal Color Orange/White
- Thickness 3/8"
- Reflector Color No Reflector
- Reflector Depth No Reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FMK611ORORWT
- Zoro # G5182737
- Country of Origin United States
- Category Pavement Markings
Dimensions
Reflector Depth | No Reflector |
Reflector Height | No Reflector |
Post Width | 3 3/4 in |
Post Depth | 3/8 in |
Width | 3-3/4" |
Height | 66" |
Reflector Width | No Reflector |
Overall Height | 66 in |
Description
Flexible Marker Stake, Product Type Marking Stake, Overall Height 66 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 1, Post Material Fiberglass, Post Color Orange, Post Width 3 3/4 in, Post Shape Flat, Post Depth 3/8 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Reflective Grade Engineer, Post End Style Point
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (DSG-ENG-01-M)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1818B/7S)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, L (730101L)
- ZORO SELECT Flexible Marker Stake, Fbrgls, Org/Wht/Wht (FMK611WTORWT)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Red on White (FMK611WTRDWT)
- ZORO SELECT Driveway Marker, Hi-Viz Lime, PK10 (664-10)
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- ZORO SELECT AR 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-C)
- ZORO SELECT Fiberglass Utility Marker, 6 ft., Fibrglss (2673-00031)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- Zoro Select Pavement Markings