Shop All Pavement Markings
Zoro Select
Flexible Marker Stake, Fbrgls, Org/Wht/Wht
Mfr # FMK611WTORWT
Zoro # G5182721
original price:
$65.46
23% off
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 3-3/4"
- Thickness 3/8"
- Height 66"
- Reflective Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FMK611WTORWT
- Zoro # G5182721
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 3-3/4" |
Height | 66" |
Post Width | 3 3/4 in |
Reflector Width | No Reflector |
Post Depth | 3/8 in |
Reflector Height | No Reflector |
Reflector Depth | No Reflector |
Overall Height | 66 in |
Description
Flexible Marker Stake, Product Type Marking Stake, Overall Height 66 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 1, Post Material Fiberglass, Post Color White, Post Width 3 3/4 in, Post Shape Flat, Post Depth 3/8 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Reflective Grade Engineer, Post End Style Point
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cooling Towel, Cold Snap, Blue (CT100)
- WEST CHESTER PROTECTIVE GEAR Work Glove Hidex Jd Xl (JD00010G-XL)
- LYLE Facility Sign, 10"W, 14"H, 0.055" Thick, PK5 (LCU1-2016-NP-PK5_10X14)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Red on White (FMK611WTRDWT)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Orange on Orange (FMK611ORORWT)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00006)
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- Zoro Select Pavement Markings