Shop All Ultra-High Vacuum Fittings
Zoro Select
Flexible Hose for Vacuum Fitting, 24" L, 1/1/2" Tube
Mfr # ZUSA-TF-VAC-102
Zoro # G2440263
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 1-1/2"
- Connection Type Quick-Clamp
- Tube Fitting Material 304 Stainless Steel
- For Tube O.D. 1-1/2"
- Hose Design Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-TF-VAC-102
- Zoro # G2440263
- UPC # 193005174590
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1-1/2" |
For Tube Outside Diameter | 1 1/2 in |
Overall Length | 24 in |
Flange Outside Dia. | 2.16" |
Fitting Tube Inner Diameter | 1 9/16 in |
Fitting Tube Outer Diameter | 1 1/2 in |
Flange Outside Diameter | 2.1875 in |
Details
Item | Tubing |
Connection Type | Quick-Clamp |
Tube Fitting Material | 304 Stainless Steel |
For Tube O.D. | 1-1/2" |
Hose Design | Flexible |
Material | 304 Stainless Steel |
Fitting Connection Type | QC |
Maximum Vacuum | 10-7 torr @ 72° F |
Hose Form | Flexible |
For Tube OD | 1 1/2 in |
Trade No. | 40 |
Vacuum Rating | 10-7 torr @ 72 Degrees F |
Description
Tubing, Fitting Connection Type QC, Fitting Tube Inner Diameter 1 9/16 in, Fitting Tube Outer Diameter 1 1/2 in, Flange Outside Diameter 2.1875 in, For Tube OD 1 1/2 in, Hose Form Flexible, Material 304 Stainless Steel, Overall Length 24 in, Trade No. 40, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" NPT Lead Free Brass Spring Check Valve (T-521G)
- KOHLER Choreograph 36 X36 X96 Wall Kit (97611-W08)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- CHICAGO VALVES AND CONTROLS 3", Cast Steel Class 150 Flanged Globe Valve (31411030)
- ZORO SELECT Flexible Hose for Vacuum Fitting, 24" L, 1" Tube (ZUSA-TF-VAC-101)
- ZORO SELECT Rigid Hose for Vacuum Fitting, 4-3/16" L, 1" Tube (ZUSA-TF-VAC-105)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 3/4" Tube (ZUSA-TF-VAC-82)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 3/4" ID Barbed Hose (ZUSA-TF-VAC-48)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1/2" Tube (ZUSA-TF-VAC-81)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 1/4" NPT Female (ZUSA-TF-VAC-12)
- Zoro Select Tube Fittings