Shop All Ultra-High Vacuum Fittings
Zoro Select
Flexible Hose for Vacuum Fitting, 12" L, 3/4" Tube
Mfr # ZUSA-TF-VAC-96
Zoro # G2440069
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Connection Type Quick-Clamp
- For Tube O.D. 3/4"
- Tube Size 3/4"
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-TF-VAC-96
- Zoro # G2440069
- UPC # 193005175580
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 3/4" |
Overall Length | 12 in |
For Tube Outside Diameter | 3/4 in |
Flange Outside Dia. | 1.18" |
Flange Outside Diameter | 1.1875 in |
Fitting Tube Outer Diameter | 3/4 in |
Fitting Tube Inner Diameter | 5/8 in |
Details
Tube Fitting Material | 304 Stainless Steel |
Connection Type | Quick-Clamp |
For Tube O.D. | 3/4" |
Item | Tubing |
Material | 304 Stainless Steel |
Hose Design | Flexible |
Fitting Connection Type | QC |
Maximum Vacuum | 10-7 torr @ 72° F |
Specific Pipe Fitting Shape | Flexible Hose |
Hose Form | Flexible |
Trade No. | 16 |
Vacuum Rating | 10-7 torr @ 72 Degrees F |
For Tube OD | 3/4 in |
Description
Tubing, Fitting Connection Type QC, Fitting Tube Inner Diameter 5/8 in, Fitting Tube Outer Diameter 3/4 in, Flange Outside Diameter 1.1875 in, For Tube OD 3/4 in, Hose Form Flexible, Material 304 Stainless Steel, Overall Length 12 in, Trade No. 16, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- ALFI BRAND ALFI brand AB2317 23" White Fireclay Undermount Kitchen Sink (AB2317)
- WHIRLPOOL Dryer Mounting Clip (00-W10854425)
- ASCO Valve 1/4" Nc 5-125Air 120Vacbrass (8210B20)
- ZORO SELECT Flexible Hose for Vacuum Fitting, 24" L, 1" Tube (ZUSA-TF-VAC-101)
- ZORO SELECT Rigid Hose for Vacuum Fitting, 4-3/16" L, 1" Tube (ZUSA-TF-VAC-105)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-85)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-78)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- Zoro Select Ultra-High Vacuum Fittings