Shop All EPDM Hose With Wire Braid
Zoro Select
Flexible Hose Assy, 3/4 In, 36 In L, EPDM
Mfr # HF312X36HMXHMS
Zoro # G1708576
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 3/4
- Length (In.) 36
- Max. Working Pressure (PSI) 300
- Dynamic Min. Bend Radius (In.) 5
- Standards UL-94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HF312X36HMXHMS
- Zoro # G1708576
- Country of Origin United States
- Category EPDM Hose With Wire Braid
Dimensions
Dia. (In.) | 3/4 |
Length (In.) | 36 |
Dynamic Min. Bend Radius (In.) | 5 |
Static Min. Bend Radius (In.) | 5 |
Pipe Size (In.) | 3/4 |
Hose Length | 36 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Inside Dia. | 3/4 in |
Description
Flexible Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 36 in, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range 212 Degrees F, Standards UL-94, Hose Fitting A Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Hot Water Hose
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-2MB)
- KOHLER Betello Trip Lever, Lh (21261-L-BV)
- KISSLER Plastic Escutcheon Ring Split, 1-1/2", Pk12 (42-9035)
- MILWAUKEE TOOL M18 1-1/4" Black Iron Press Ring (49-16-2653B)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 24 In L, EPDM (HF312X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 12 In L, EPDM (HF308X12HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 36 In L, EPDM (HF308X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 18 In L, EPDM (HF312X18HMXHMS)
- Zoro Select Supply Lines