Shop All EPDM Hose With Wire Braid
Zoro Select
Flexible Hose Assy, 1/2 In, 12 In L, EPDM
Mfr # HF308X12HMXHMS
Zoro # G2708167
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1/2
- Length (In.) 12
- Max. Working Pressure (PSI) 375
- Dynamic Min. Bend Radius (In.) 3
- Pipe Size (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HF308X12HMXHMS
- Zoro # G2708167
- Country of Origin United States
- Category EPDM Hose With Wire Braid
Dimensions
Dia. (In.) | 1/2 |
Length (In.) | 12 |
Dynamic Min. Bend Radius (In.) | 3 |
Pipe Size (In.) | 1/2 |
Static Min. Bend Radius (In.) | 3 |
Hose Length | 12 in |
Hose Fitting B Size | 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Flexible Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 12 in, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range 212 Degrees F, Standards UL-94, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly, For Use With Hot Water Hose
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Quick Disconnect 1In Pipe Coupling (LL8-HKP)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-MSFF-25)
- COLDER 3/8" x 1/2" Barbed Inline Insert (NS4D22006)
- SMITH-COOPER 4" x 3/4" Hex Bushing (4316000802)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 12 In L, EPDM (HF312X12HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 24 In L, EPDM (HF312X24HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 36 In L, EPDM (HF308X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- Zoro Select Supply Lines