Shop All Flexible Pipe Fittings
Zoro Select
Flexible Drain Trap Connector, 4.3 psi
Mfr # DXDTC-150
Zoro # G2043848
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Connector
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Shape Connector
- Resistant To Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DXDTC-150
- Zoro # G2043848
- UPC # 819112020727
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size | 1-1/2" |
Fitting Length | 2" |
Pipe Fitting Length | 2" |
Inside Dia. | 1-29/64" x 1-61/64" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 2 1/4 in |
Fitting Side B Inside Diameter | 1 15/16 in |
For Nominal Pipe Size | 1 1/4 in, 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Inside Diameter | 1 7/16 in |
Inside Diameter | 1 7/16 in x 1 15/16 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Outside Diameter | 2 1/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 11/16 in |
Description
Flexible Reducing Coupling, For Nominal Pipe Size 1 1/4 in, 1 1/2 in, PVC, 1 1/2 in, 1 7/16 in, 1 11/16 in, Female, 1 1/2 in, 1 15/16 in, 2 1/16 in, Female, For Pipe Schedule Schedule 40, 2 1/4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT HOSE - DRAIN CAP 1.5 in. X 26 in. W/ DRAIN CAP AND STRAP (9011714)
- TOTO Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET3LA31#SS)
- DIXON Cam and Groove Dust Plug SS, 2" (G200-DP-SS)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04112)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 5" (1056-65)
- ZORO SELECT Flexible Tubular Connector, Plastic, 2" L (DXTC-150)
- ZORO SELECT Flexible Cap, For Pipe Size 4" (QC-104)
- ZORO SELECT Flexible Coupling, 3-13/16" L, 3" Pipe Sz (DX3000-33)
- ZORO SELECT Flexible Coupling, 4.3 psi, 2-13/64" L (DX3000-150)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" (3000-44)
- ZORO SELECT Flexible Coupling, For Pipe Size 12x10" (1056-1210)
- Zoro Select Fittings