Shop All Flexible Pipe Fittings
Zoro Select
Flexible Coupling, Plastic/Metal, 4.3 psi
Mfr # DX3000-22
Zoro # G2043708
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material 300 Stainless Steel, Neoprene
- Basic Pipe Fitting Material Metal & Plastic
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DX3000-22
- Zoro # G2043708
- UPC # 819112020543
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Fitting Length | 2-1/2" |
Inside Dia. | 2-21/64" x 2-21/64" |
Pipe Size (Fittings) | 2" |
Pipe Fitting Length | 2-1/2" |
For Nominal Pipe Size | 2 in |
Fitting Side B Inside Diameter | 2 5/16 in |
Overall Length | 2 1/16 in |
Inside Diameter | 2 5/16 in x 2 5/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side A Inside Diameter | 2 5/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Non-Shear Coupling, For Nominal Pipe Size 2 in, Neoprene, 2 in, 2 5/16 in, 2 11/16 in, Female, 2 in, 2 5/16 in, 2 11/16 in, Female, 2 1/16 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-6)
- SANI-LAV Double Knee Pedal Valve, 1/2 In NPT (111L)
- LASTING TRADITIONS Imperial 6 in. D Steel Stove Pipe Elbow (BM0014)
- BLUEVUE Toilet Armor 200g (BVT-ARMOR-2)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 6" (1070-66)
- ZORO SELECT Flexible Coupling, For Pipe Size 15x15" (1056-1515)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1059-44)
- ZORO SELECT Flexible Connector, Drains 2" x 1 12" (DXDTC-215)
- ZORO SELECT Flexible Coupling, 2-45/64" L, 4.3 psi (DX3001-215)
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. (86013)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 4" Pipe Sz (DACAP-4)
- Zoro Select Fittings