Shop All Flexible Pipe Fittings
Zoro Select
Flexible Coupling, 4.3 psi
Mfr # DX1002-66
Zoro # G9679349
original price:
$21.29
14% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DX1002-66
- Zoro # G9679349
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Inside Dia. | 7-23/64" x 6-5/8" |
Pipe Size (Fittings) | 6" |
Fitting Length | 5 3/4 in |
Pipe Fitting Length | 5-3/4" |
Pipe Size | 6" |
Fitting Side A Inside Diameter | 7 5/16 in |
Fitting Side B Inside Diameter | 6 5/8 in |
Fitting Size | 6 in x 6 in |
For Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 8 1/8 in |
Overall Length | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Inside Diameter | 7 5/16 in x 6 5/8 in |
Fitting Side B Outside Diameter | 7 5/16 in |
Description
Flexible Reducing Coupling, For Nominal Pipe Size 6 in, PVC, 6 in, 7 5/16 in, 8 1/8 in, Female, 6 in, 6 5/8 in, 7 5/16 in, Female, 6 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086E)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/4 (ZUSA-PF-7832)
- ELKAY Right Hand Cold Water Supply Assembly (601480051550)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 14 Rough-In (3949-7)
- ZORO SELECT Shielded Coupling, Pipe Size 1-1/2x1-1/4" (3001-1125)
- ZORO SELECT Flexible Cap, For Pipe Size 2" (QC-102)
- ZORO SELECT Flexible Coupling, For Pipe Size 3x1-1/2" (1056-315)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 2" (1056-62)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86001)
- ZORO SELECT Flexible Coupling, For Pipe Size 12x10" (1056-1210)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2" (1060-22)
- Zoro Select Fittings