Shop All Flexible Pipe Fittings
Zoro Select
Flexible Coupling, 4.3 psi
Mfr # DX1002-64
Zoro # G9679321
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 4"
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material PVC
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DX1002-64
- Zoro # G9679321
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 4" |
Pipe Fitting Length | 5-1/2" |
Inside Dia. | 7-23/64" x 4-1/2" |
Pipe Size (Fittings) | 6" x 4" |
Fitting Length | 5 1/2 in |
Fitting Side A Inside Diameter | 7 5/16 in |
Overall Length | 6 in |
Fitting Side A Outside Diameter | 8 1/8 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Size | 6 in x 4 in |
Fitting Side B Outside Diameter | 5 1/8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Inside Diameter | 7 5/16 in x 4 1/2 in |
Fitting Side B Inside Diameter | 4 1/2 in |
For Nominal Pipe Size | 4 in, 6 in |
Description
Flexible Reducing Coupling, For Nominal Pipe Size 4 in, 6 in, PVC, 6 in, 7 5/16 in, 8 1/8 in, Female, 4 in, 4 1/2 in, 5 1/8 in, Female, 6 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" NPT Galvanized Street Tee (0311062004)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/16 in, 34 PSI (AFL00003)
- AMERICAN STANDARD Sensor Kit (M964911-0070A)
- KISSLER Hot Water Stem, Low Lead Brass (72971-04)
- ZORO SELECT Flexible Connector, For Pipe Size 1-1/4" (TC-150)
- ZORO SELECT Flexible Tap Saddle Wye, Plastic, 15-1/2"L (DXWS-6)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1056-66SR)
- ZORO SELECT Flexible Coupling, Pipe Size 1-1/2x1-1/2", Inside Dia.: 1-61/64" (1056-150)
- ZORO SELECT Flexible Coupling, 3-13/16" L, 3" Pipe Sz (DX3000-33)
- ZORO SELECT Flex Coupling, For Pipe Size 2"x1-1/2" (DX156-215)
- PLUMB PAK Dishwasher/Disposal W/Clamps (PP25575)
- Zoro Select Flexible Pipe Fittings