Shop All Flexible Pipe Fittings
Zoro Select
Flexible Coupling, 1-1/4" Inside dia., Inside Dia.: 2"
Mfr # 86003
Zoro # G4761467
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Rubber
- Basic Pipe Fitting Material Rubber
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86003
- Zoro # G4761467
- UPC # 091712860037
- Country of Origin Taiwan, Province of China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Fitting Length | 3-1/2" |
Pipe Size (Fittings) | 2" |
Fitting Length | 3 1/2 in |
Inside Dia. | 2" |
For Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Size | 2 in x 2 in |
Fitting Side B Outside Diameter | 2 in |
Fitting Side A Inside Diameter | 2 in |
Fitting Side B Inside Diameter | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Inside Diameter | 2 in x 2 in |
Overall Length | 3 in |
Description
Flexible Coupling, For Nominal Pipe Size 2 in, Rubber, 2 in, 2 in, Female, Slip, 2 in, 2 in, 2 in, Female, Slip, 3 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-1.5X1-316)
- ARROWHEAD BRASS Silcockflange3/4Fm3/4Hlf (355LF)
- ZURN Rubber Repair Kit, 6", 350/350A/450 (RK6-350)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1" (4307001160)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 6" (1056-66)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 4" Pipe Sz (DACAP-4)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 4" (1056-84)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 3" (1056-63)
- ZORO SELECT Flexible Tee, For Pipe Size 4" (QT-400)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 2" (1056-42)
- ZORO SELECT Flexible Elbow, For Pipe Size 4" (QL-400)
- Zoro Select Flexible Pipe Fittings