Shop All Flexible Pipe Fittings
Zoro Select
Flexible Coupling, 1-1/4" Inside dia.
Mfr # 86001
Zoro # G4787802
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Rubber
- Basic Pipe Fitting Material Rubber
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86001
- Zoro # G4787802
- UPC # 091712860013
- Country of Origin Taiwan, Province of China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Inside Dia. | 1-15/16" |
Fitting Length | 3-1/2" |
Pipe Fitting Length | 3-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Outside Diameter | 1 1/2 in |
Overall Length | 2 7/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Inside Diameter | 1 1/2 in |
Inside Diameter | 1 1/2 in x 1 1/2 in |
For Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Inside Diameter | 1 1/2 in |
Description
Flexible Coupling, For Nominal Pipe Size 1 1/2 in, Rubber, 1 1/2 in, 1 1/2 in, Female, Slip, 1 1/2 in, 1 1/2 in, 1 1/2 in, Female, Slip, 2 7/16 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Union (1MPJ6)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0486.18)
- SPEAKMAN Icon Adj. Showerhead, Matte Black (S-2251-MB)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- ZORO SELECT Shielded Coupling, For Pipe Size 3" (3000-33)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5056-64RC)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 3" (1056-43)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 6" Pipe Sz (DACAP-6)
- ZORO SELECT No Hub Coupling, For Pipe Size 2" (DXNH156-22)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1002-64SR)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1060-44)
- Zoro Select Fittings