Shop All Flexible Pipe Fittings
Zoro Select
Flexible Cap, Plastic, 4.3 psi, 5" Pipe Sz
Mfr # DACAP-5
Zoro # G2051292
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5"
- Specific Fitting Shape Cap
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Shape Cap
- Pipe Fitting Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DACAP-5
- Zoro # G2051292
- UPC # 819112020512
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Fitting Length | 6" |
Fitting Length | 6" |
Inside Dia. | 5-37/64" |
Pipe Size (Fittings) | 5" |
For Nominal Pipe Size | 5 in |
Overall Length | 2 in |
Nominal Pipe Size | 5 in |
Inside Diameter | 5 9/16 in |
Outside Diameter | 5 1/2 in |
Description
Round End Cap, PVC, 5 in Nominal Pipe Size, 5 9/16 in Inside Diameter, 5 1/2 in Outside Diameter, 2 in Overall Length, Wall Thickness 3/16 in, For Pipe Schedule Schedule 40, 4.3 psi Maximum Operating Pressure, 140 Degrees F, Includes Clamp Yes, Number of Clamps included 1, Clamp Material 300 Series Stainless Steel, Clamp Type Interlocked Worm Gear, Includes Shield No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Professional Tube Cutter (88904)
- ZORO SELECT Replacement Screen For 6NPW6 and 6NPW7 (GGS_2NZA7)
- VIEGA Branch Connector (26865)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Tuscan Bronze (LF-049-COYY)
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. (86013)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 2" (1056-62)
- ZORO SELECT Flexible Coupling, 4.3 psi, 3" Pipe Sz (DX3001-33)
- ZORO SELECT Flexible Tap Saddle Tee, For Pipe Size 8" (TST-6)
- ZORO SELECT Flexible Bushing, For Pipe Size 1-1/2" (QB-150/125)
- ZORO SELECT No Hub Coupling, For Pipe Size 3" (DXNH156-33)
- FERNCO Coupling Flexible 6X4In (P1002-64)
- Zoro Select Fittings