Shop All Flexible Pipe Fittings
Zoro Select
Flexible Cap, Plastic, 1-1/2" Pipe Sz
Mfr # DACAP-11/2
Zoro # G2043723
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Cap
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Shape Cap
- Resistant To Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DACAP-11/2
- Zoro # G2043723
- UPC # 819112020710
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Inside Dia. | 1-57/64" |
Pipe Size | 1-1/2" |
Pipe Fitting Length | 2-5/16" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Length | 2-5/16" |
For Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 1/2 in |
Inside Diameter | 1 7/8 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 2 3/16 in |
Description
Round End Cap, PVC, 1 1/2 in Nominal Pipe Size, 1 7/8 in Inside Diameter, 2 3/16 in Outside Diameter, 1 1/2 in Overall Length, Wall Thickness 3/16 in, For Pipe Schedule Schedule 40, 4.3 psi Maximum Operating Pressure, 140 Degrees F, Includes Clamp Yes, Number of Clamps included 1, Clamp Material 300 Series Stainless Steel, Clamp Type Interlocked Worm Gear, Includes Shield No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MARBLE 30 in. Craftsmen Est Vanity (CE3021D)
- KOHLER Purist Volume Control Valve Trim With (T14490-4-CP)
- EEMAX Electric Tankless Water Heater, 208/240V (XTP018208)
- LEGEND VALVE 1" T/S -15 Y-STRAINER GASKET (900-108)
- ZORO SELECT Flexible Bushing, For Pipe Size 1-1/2" (QB-150/125)
- ZORO SELECT Flexible Coupling, For Pipe Size 15x15" (1056-1515)
- ZORO SELECT Flexible Tap Saddle Wye, 12" L, 4" Pipe Sz (DXWS-4)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1056-64SR)
- ZORO SELECT Flexible Coupling, 4.3 psi, 2-13/64" L (DX3000-150)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2" (1059-22)
- PROSOURCE Flex Coupling 1-1/2In (FC56-1515)
- Zoro Select Fittings